Standard Duty Industrial Fan, Ceiling, Wall Mount, 30 in Blade Dia, 120/208-280V, 11,000 cfm

  • Mfr # CA30AG-EC

  • Zoro # G114760712


product price:  $859.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Oscillation
Non-Oscillating
Number of Speeds
Variable
Voltage
120/208-280V
Phase
1
Motor HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA30AG-EC
Zoro #
G114760712
UPC #
062345529707
Country of Origin
Canada

Dimensions

Blade Diameter
30 in
Height
34 in
Max. Mounting Height
10 to 40 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
Variable
Voltage
120/208-280V
Phase
1
Motor HP
1/2 hp
Air Flow
11,000 cfm
Drive Type
Direct Drive
Fan Power Source
Hardwired
Item
Industrial Fan
Wire Guard Finish
Polyester Powder Coated
Standards
OSHA
Material
Steel
Bearing Type
Ball
Motor Enclosure
Totally Enclosed
Features
Fan Can Pivot Down and Swivel Left and Right for Pin-Point Control of Air Stream, High-Volume Corrosion-Resistant Blades
Assembled
Yes
Motor RPM
1,200 RPM
Housing Material
Steel
Motor Type
Dual Voltage Capacitor Start
Thermal Protection
Yes
Fan Accessory Material
Steel
Fan Accessory Finish
Galvanized
Fan Mounting Location
Ceiling, Wall
Fan Style
Standard Duty
Color
Gray
RPM
1200 RPM
Guard Material
Steel Wire
Amps
5.7/3.5-2.8 A
Assembly Required
No
Fan Housing Material
Steel
Motor Design
ECM
Housing Finish - Fans
Galvanized
Motor hp
1/2 hp

Description

Standard Duty Industrial Fan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.