Standard-Duty Industrial Fan, Pedestal Mount, 120V AC, 10,205/9,855/9,447 cfm

  • Mfr # PBKD30-OSC

  • Zoro # G114644487


product price:  $458.99
/ea
Free Shipping & Returns

Key Features

Height
82 in
Includes
Mounting Hardware
Voltage
120V AC
Watts
45.3 W
Fan Blade Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBKD30-OSC
Zoro #
G114644487
UPC #
-
Country of Origin
China

Dimensions

Height
82 in
Fan Cord Length
10 ft
Blade Diameter
30 in

Details

Includes
Mounting Hardware
Item
Standard-Duty Industrial Fan
Voltage
120V AC
Watts
45.3 W
Fan Blade Finish
Painted
Number of Speeds
3
Fan Power Source
Plug-In
Oscillation
Oscillating
Fan Mounting Location
Pedestal
Phase
1
Drive Type
Direct Drive
Air Flow
10,205/9,855/9,447 cfm
Standards
OSHA
Color
Black
Motor HP
1/4 hp
Assembly Required
Yes
Blade Material
Aluminum
Thermal Protection
Yes

Description

THREE SPEED CIRCULATING FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.