
Upblast Exhaust Fan, 230/460V AC
Mfr # ALX150UB30100M
Zoro # G916665291
product price: $1,214.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALX150UB30100M
Zoro #
G916665291
UPC #
62345559094
Country of Origin
Canada
Details
Item
Spun Aluminum Exhauster
Description
Upblast Exhaust Fan, Application Commercial, Industrial, Residential, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 21 in, Base Width 21 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 2,439 cfm, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 1 hp, Assembly Assembled, Number of Speeds Variable, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No, For High-Static Pressure Applications No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.