Zoro Homepage

Upblast Exhaust Fan, 230/460V AC

  • Mfr # ALX165UB30100M

  • Zoro # G716665330


product price: $1,381.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX165UB30100M
Zoro #
G716665330
UPC #
62345559124
Country of Origin
Canada

Details

Item
Spun Aluminum Exhauster

Description

Upblast Exhaust Fan, Application Commercial, Industrial, Residential, Drive Type Belt Drive, For Air Type Clean Air, Base Diameter 24 3/4 in, Base Width 24 3/4 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 2,627 cfm, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 1 hp, Assembly Assembled, Number of Speeds Variable, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No, For High-Static Pressure Applications No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.