
Upblast Exhaust Fan, 230/460V AC
Mfr # ALX245UB30150M
Zoro # G916665376
product price: $1,879.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALX245UB30150M
Zoro #
G916665376
UPC #
62345559278
Country of Origin
Canada
Details
Item
Spun Aluminum Exhauster
Description
Upblast Exhaust Fan, Application Commercial, Industrial, Residential, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 33 1/8 in, Base Width 33 1/8 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 5,785 cfm, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 1 1/2 hp, Assembly Assembled, Number of Speeds Variable, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No, For High-Static Pressure Applications No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.