Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Exhauster, 1 Phase, 1-1/2 hp

  • Mfr # ALX210UBT10150

  • Zoro # G507963928


product price: $1,555.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Number of Speeds
1
Base Length
33 1/8 in
Base Width
33 1/8 in
Phase
1
Overall Height
36 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX210UBT10150
Zoro #
G507963928
UPC #
062345390994
Country of Origin
Canada

Dimensions

Base Length
33 1/8 in
Base Width
33 1/8 in
Overall Height
36 1/4 in
Base Height
2.5 in
Overall Width
43 3/4 in
Cutout Length
29 in
Wheel Diameter
21 1/4 in
Overall Depth
33 1/8 in

Details

Number of Speeds
1
Phase
1
Drive Type
Belt Drive
Includes
Drives, Motors, Wired Disconnect
Standards
UL 705
Item
Upblast Exhauster
Housing Material
Aluminum
Wheel Material
Aluminum
Speed Controllable
Yes
Wheel Type
Backward Inclined
For Air Type
Clean Air
Exhaust Airflow @ 0.125 in SP
4,640 cfm
Housing Material Fabrication
Spun
Exhaust Airflow @ 0.500 in SP
4,152 cfm
Sound Level
21 sones @ 1/2 in SP
Motor Speed
1,132 RPM
Electrical Connection
Wire Leads
Includes Drive Package
Yes
Brake Horsepower
1 19/50 hp
Mount Type
Roof Curb
Series
ALX-UB
Assembly
Assembled
Exhaust Airflow @ 0.250 in SP
4,488 cfm
Power Source
Electric Corded
Application
Commercial Buildings, Offices, Restaurants, Warehouses
Features
Quick Release Latches for Easy Motor Access, Units upto 24 in can be Wall Mounted
Weight
178 lb
Exhaust Airflow @ 0.375 in SP
4,336 cfm
Motor Horsepower
1 1/2 hp
Maximum Static Pressure
1 1/4 in wc
Exhaust Airflow @ 0.000 in SP
4,792 cfm
Airflow @ 0.000 in SP
4,792 cfm
Includes Motor
Yes
High-Efficiency Motor
No
Nameplate Voltage
115/230V AC
For High-Static Pressure Applications
Yes
Maximum Inlet Air Temperature
300 Degrees F
Base Shape
Square
Motor Enclosure
Open Dripproof

Description

Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 33 1/8 in, Base Length 33 1/8 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 4,792 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 1/2 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.