Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Exhauster, 1 Phase, 1 hp

  • Mfr # ALX165UBT10100

  • Zoro # G707963896


product price: $1,291.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Number of Speeds
1
Wheel Material
Aluminum
Base Length
24 3/4 in
Base Width
24 3/4 in
Includes
Drives, Motors, Wired Disconnect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX165UBT10100
Zoro #
G707963896
UPC #
062345387567
Country of Origin
Canada

Dimensions

Base Length
24 3/4 in
Base Width
24 3/4 in
Overall Height
31 1/8 in
Base Height
2 in
Overall Width
37 1/2 in
Wheel Diameter
16 1/2 in
Cutout Length
20.8 in
Overall Depth
24 3/4 in

Details

Number of Speeds
1
Item
Upblast Exhauster
Wheel Material
Aluminum
Includes
Drives, Motors, Wired Disconnect
Standards
UL 705
Phase
1
Wheel Type
Backward Inclined
Housing Material
Aluminum
Speed Controllable
Yes
Drive Type
Belt Drive
Exhaust Airflow @ 0.500 in SP
2,350 cfm
Housing Material Fabrication
Spun
Application
Commercial Buildings, Offices, Restaurants, Warehouses
Mount Type
Roof Curb
Assembly
Assembled
Airflow @ 0.000 in SP
2,598 cfm
Exhaust Airflow @ 0.375 in SP
2,419 cfm
Maximum Static Pressure
1 1/4 in wc
Exhaust Airflow @ 0.000 in SP
2,598 cfm
Features
Quick Release Latches for Easy Motor Access, Units upto 24 in can be Wall Mounted
Motor Speed
1,489 RPM
Exhaust Airflow @ 0.250 in SP
2,471 cfm
For Air Type
Clean Air
Electrical Connection
Wire Leads
Sound Level
21 sones @ 1/2 in SP
Series
ALX-UB
Weight
108 lb
Includes Drive Package
Yes
Exhaust Airflow @ 0.125 in SP
2,554 cfm
Motor Horsepower
1 hp
Power Source
Electric Corded
Includes Motor
Yes
Brake Horsepower
33/50 hp
High-Efficiency Motor
No
Base Shape
Square
Maximum Inlet Air Temperature
300 Degrees F
Motor Enclosure
Open Dripproof
For High-Static Pressure Applications
Yes
Nameplate Voltage
115/230V AC

Description

Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 24 3/4 in, Base Length 24 3/4 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 2,598 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.