Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Exhauster, 1 Phase, 1 hp

  • Mfr # ALX210-UD100EC

  • Zoro # G507963942


product price: $1,546.94
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Number of Speeds
1
Base Width
33 1/8 in
Drive Type
Direct Drive
Base Length
33 1/8 in
Wheel Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX210-UD100EC
Zoro #
G507963942
UPC #
062345398587
Country of Origin
Canada

Dimensions

Base Width
33 1/8 in
Base Length
33 1/8 in
Overall Height
36 1/4 in
Base Height
2.5 in
Wheel Diameter
21 in
Overall Width
43 3/4 in
Cutout Length
29 in
Overall Depth
33 1/8 in

Details

Number of Speeds
1
Item
Upblast Exhauster
Drive Type
Direct Drive
Wheel Material
Aluminum
Housing Material
Aluminum
Phase
1
Motor Type
Electronically Commutated
Wheel Type
Backward Inclined
Standards
UL 705
Frequency
50/60 Hz
Power Source
Electric Corded
Motor Speed
900 RPM
Features
On-Board Speed Adjustment Allows Simple Setup and Balancing with LED Display, Quick Release Latches for Easy Motor Access
For Air Type
Clean Air
Housing Material Fabrication
Spun
Electrical Connection
Wire Leads
Weight
178 lb
Mount Type
Roof Curb
Includes Drive Package
Yes
Includes Motor
Yes
High-Efficiency Motor
Yes
Motor Horsepower
1 hp
Maximum Static Pressure
1 1/4 in wc
Application
Commercial Buildings, Offices, Restaurants, Warehouses
Exhaust Airflow @ 0.250 in SP
4,000 cfm
Series
ALX-UD-EC
Exhaust Airflow @ 0.000 in SP
4,300 cfm
For High-Static Pressure Applications
Yes
Airflow @ 0.000 in SP
4,300 cfm
Base Shape
Square
Maximum Inlet Air Temperature
300 Degrees F
Motor Enclosure
Open Dripproof
Nameplate Voltage
115/208-230V AC
Assembly
Assembled

Description

Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Direct Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 33 1/8 in, Base Length 33 1/8 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 4,300 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.