Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Exhauster, 1 Phase, 1/3 hp

  • Mfr # ALX135UBT10033

  • Zoro # G107963908


product price: $1,006.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Speeds
1
Speed Controllable
Yes
Standards
UL 705
Base Length
21 in
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX135UBT10033
Zoro #
G107963908
UPC #
062345389448
Country of Origin
Canada

Dimensions

Base Length
21 in
Overall Height
25 1/4 in
Base Height
2 in
Base Width
21 in
Wheel Diameter
13 1/2 in
Overall Width
32 1/8 in
Cutout Length
17 in
Overall Depth
21 in

Details

Number of Speeds
1
Speed Controllable
Yes
Standards
UL 705
Housing Material
Aluminum
Item
Upblast Exhauster
Wheel Material
Aluminum
Phase
1
Includes
Drives, Motors, Wired Disconnect
Wheel Type
Backward Inclined
Drive Type
Belt Drive
Motor Horsepower
1/3 hp
Exhaust Airflow @ 0.500 in SP
1,143 cfm
Features
Quick Release Latches for Easy Motor Access, Units upto 24 in can be Wall Mounted
Exhaust Airflow @ 0.125 in SP
1,348 cfm
Maximum Static Pressure
3/4 in wc
Exhaust Airflow @ 0.375 in SP
1,220 cfm
Motor Speed
1,398 RPM
Series
ALX-UB
Exhaust Airflow @ 0.000 in SP
1,405 cfm
Power Source
Electric Corded
Mount Type
Roof Curb
Weight
43 lb
Assembly
Assembled
Sound Level
12.8 sones @ 1/2 in SP
Exhaust Airflow @ 0.250 in SP
1,284 cfm
Includes Drive Package
Yes
Airflow @ 0.000 in SP
1,405 cfm
Electrical Connection
Wire Leads
Application
Commercial Buildings, Offices, Restaurants, Warehouses
Brake Horsepower
6/25 hp
Includes Motor
Yes
For Air Type
Clean Air
Housing Material Fabrication
Spun
High-Efficiency Motor
No
Motor Enclosure
Open Dripproof
For High-Static Pressure Applications
Yes
Maximum Inlet Air Temperature
300 Degrees F
Nameplate Voltage
115/230V AC
Base Shape
Square

Description

Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 21 in, Base Length 21 in, Base Shape Square, Maximum Static Pressure 3/4 in wc, Exhaust Airflow @ 0.000 in SP 1,405 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1/3 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.