Zoro Homepage

Upblast Exhauster, 1 Phase, 1/8 hp

  • Mfr # ALX105-UD013V

  • Zoro # G807963796


product price: $596.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Number of Speeds
Variable
Standards
UL 705
Overall Height
18 in
Phase
1
Wheel Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX105-UD013V
Zoro #
G807963796
UPC #
062345378022
Country of Origin
Canada

Dimensions

Overall Height
18 in
Base Width
19 in
Base Height
1.5 in
Base Length
19 in
Overall Width
25 in
Cutout Length
15 in
Wheel Diameter
10 1/2 in
Overall Depth
19 in

Details

Number of Speeds
Variable
Standards
UL 705
Phase
1
Wheel Material
Aluminum
Wheel Type
Backward Inclined
Drive Type
Direct Drive
Housing Material
Aluminum
Item
Upblast Exhauster
Speed Controllable
Yes
Motor Speed
1,650 RPM
For Air Type
Clean Air
Motor Horsepower
1/8 hp
Electrical Connection
Wire Leads
Mount Type
Roof Curb
Airflow @ 0.000 in SP
950 cfm
Power Source
Electric Corded
Housing Material Fabrication
Spun
Exhaust Airflow @ 0.000 in SP
950 cfm
Features
On-Board Speed Adjustment Allows Simple Setup and Balancing with LED Display, Quick Release Latches for Easy Motor Access
Series
ALX-UD-EC
Frequency
50/60 Hz
For High-Static Pressure Applications
Yes
Includes Drive Package
Yes
Application
Commercial Buildings, Offices, Restaurants, Warehouses
Exhaust Airflow @ 0.500 in SP
725 cfm
Includes Motor
Yes
Weight
35 lb
Exhaust Airflow @ 0.250 in SP
850 cfm
Maximum Static Pressure
1/2 in wc
Nameplate Voltage
115/230V AC
Maximum Inlet Air Temperature
300 Degrees F
Base Shape
Square
Assembly
Assembled
Motor Enclosure
Open Dripproof
High-Efficiency Motor
No

Description

Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Direct Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 19 in, Base Length 19 in, Base Shape Square, Maximum Static Pressure 1/2 in wc, Exhaust Airflow @ 0.000 in SP 950 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1/8 hp, Assembly Assembled, Number of Speeds Variable, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.