Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Exhauster, 1 Phase, 2 hp

  • Mfr # ALX245UBT10200

  • Zoro # G007963961


product price: $1,988.83
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Number of Speeds
1
Speed Controllable
Yes
Includes
Drives, Motors, Wired Disconnect
Wheel Material
Aluminum
Base Width
33 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX245UBT10200
Zoro #
G007963961
UPC #
062345391045
Country of Origin
Canada

Dimensions

Base Width
33 1/8 in
Base Length
33 1/8 in
Overall Height
37 in
Base Height
2.5 in
Cutout Length
29 in
Wheel Diameter
24 1/2 in
Overall Width
43 3/4 in
Overall Depth
33 1/8 in

Details

Number of Speeds
1
Speed Controllable
Yes
Item
Upblast Exhauster
Includes
Drives, Motors, Wired Disconnect
Wheel Material
Aluminum
Drive Type
Belt Drive
Phase
1
Housing Material
Aluminum
Standards
UL 705
Wheel Type
Backward Inclined
Housing Material Fabrication
Spun
Motor Horsepower
2 hp
Includes Motor
Yes
Exhaust Airflow @ 0.000 in SP
6,186 cfm
Electrical Connection
Wire Leads
Exhaust Airflow @ 0.375 in SP
5,542 cfm
Motor Speed
979 RPM
Mount Type
Roof Curb
Maximum Static Pressure
1 1/4 in wc
For Air Type
Clean Air
Includes Drive Package
Yes
Exhaust Airflow @ 0.250 in SP
5,772 cfm
Exhaust Airflow @ 0.125 in SP
5,968 cfm
Brake Horsepower
1 29/50 hp
Application
Commercial Buildings, Offices, Restaurants, Warehouses
Sound Level
22 sones @ 1/2 in SP
Airflow @ 0.000 in SP
6,186 cfm
Assembly
Assembled
Features
Quick Release Latches for Easy Motor Access, Units upto 24 in can be Wall Mounted
Power Source
Electric Corded
Exhaust Airflow @ 0.500 in SP
5,289 cfm
Weight
183 lb
Series
ALX-UB
For High-Static Pressure Applications
Yes
Maximum Inlet Air Temperature
300 Degrees F
Motor Enclosure
Open Dripproof
High-Efficiency Motor
No
Base Shape
Square
Nameplate Voltage
115/230V AC

Description

Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 33 1/8 in, Base Length 33 1/8 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 6,186 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 2 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.