Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Exhauster, 1 Phase, 3 hp

  • Mfr # ALX245UBT10300

  • Zoro # G807963925


product price: $1,914.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Number of Speeds
1
Wheel Material
Aluminum
Drive Type
Belt Drive
Base Width
33 1/8 in
Wheel Type
Backward Inclined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX245UBT10300
Zoro #
G807963925
UPC #
062345391076
Country of Origin
Canada

Dimensions

Base Width
33 1/8 in
Base Length
33 1/8 in
Overall Height
37 in
Base Height
2.5 in
Overall Width
43 3/4 in
Cutout Length
29 in
Wheel Diameter
24 1/2 in
Overall Depth
33 1/8 in

Details

Number of Speeds
1
Wheel Material
Aluminum
Item
Upblast Exhauster
Drive Type
Belt Drive
Wheel Type
Backward Inclined
Standards
UL 705
Phase
1
Housing Material
Aluminum
Speed Controllable
Yes
Includes
Drives, Motors, Wired Disconnect
Housing Material Fabrication
Spun
Features
Quick Release Latches for Easy Motor Access, Units upto 24 in can be Wall Mounted
Exhaust Airflow @ 0.375 in SP
6,338 cfm
Motor Speed
1,132 RPM
Electrical Connection
Wire Leads
Exhaust Airflow @ 0.500 in SP
6,146 cfm
Weight
183 lb
Power Source
Electric Corded
Includes Drive Package
Yes
Series
ALX-UB
Motor Horsepower
3 hp
Brake Horsepower
2 1/5 hp
Maximum Static Pressure
1/2 in wc
Airflow @ 0.000 in SP
6,913 cfm
Exhaust Airflow @ 0.250 in SP
6,562 cfm
Includes Motor
Yes
Mount Type
Roof Curb
Sound Level
28 sones @ 1/2 in SP
Exhaust Airflow @ 0.000 in SP
6,913 cfm
Assembly
Assembled
For Air Type
Clean Air
Exhaust Airflow @ 0.125 in SP
6,738 cfm
Application
Commercial Buildings, Offices, Restaurants, Warehouses
Base Shape
Square
High-Efficiency Motor
No
Nameplate Voltage
230V AC
Maximum Inlet Air Temperature
300 Degrees F
Motor Enclosure
Open Dripproof
For High-Static Pressure Applications
Yes

Description

Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 33 1/8 in, Base Length 33 1/8 in, Base Shape Square, Maximum Static Pressure 1/2 in wc, Exhaust Airflow @ 0.000 in SP 6,913 cfm, Nameplate Voltage 230V AC, Phase 1, Motor Horsepower 3 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.