Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Exhauster, 1 Phase, 3/4 hp

  • Mfr # ALX150-UD075EC

  • Zoro # G107963991


product price: $916.87
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Number of Speeds
Variable
Overall Height
23 1/8 in
Drive Type
Direct Drive
Motor Type
Electronically Commutated
Speed Controllable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX150-UD075EC
Zoro #
G107963991
UPC #
062345375557
Country of Origin
Canada

Dimensions

Overall Height
23 1/8 in
Base Height
2 in
Base Width
21 in
Base Length
21 in
Wheel Diameter
15 in
Overall Width
32 1/8 in
Cutout Length
17 in
Overall Depth
21 in

Details

Number of Speeds
Variable
Drive Type
Direct Drive
Motor Type
Electronically Commutated
Speed Controllable
Yes
Item
Upblast Exhauster
Housing Material
Aluminum
Wheel Type
Backward Inclined
Standards
UL 705
Phase
1
Wheel Material
Aluminum
Features
On-Board Speed Adjustment Allows Simple Setup and Balancing with LED Display, Quick Release Latches for Easy Motor Access
Series
ALX-UD-EC
For High-Static Pressure Applications
Yes
Motor Speed
1,550 RPM
Weight
58 lb
Application
Commercial Buildings, Offices, Restaurants, Warehouses
Includes Motor
Yes
Exhaust Airflow @ 0.500 in SP
2,161 cfm
Exhaust Airflow @ 0.000 in SP
2,353 cfm
Frequency
50/60 Hz
Airflow @ 0.000 in SP
2,353 cfm
Exhaust Airflow @ 0.250 in SP
2,261 cfm
Housing Material Fabrication
Spun
Mount Type
Roof Curb
Includes Drive Package
Yes
Maximum Static Pressure
2 in wc
Electrical Connection
Wire Leads
Power Source
Electric Corded
Motor Horsepower
3/4 hp
For Air Type
Clean Air
High-Efficiency Motor
Yes
Motor Enclosure
Open Dripproof
Nameplate Voltage
115/208-230V AC
Maximum Inlet Air Temperature
300 Degrees F
Assembly
Assembled
Base Shape
Square

Description

Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Direct Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 21 in, Base Length 21 in, Base Shape Square, Maximum Static Pressure 2 in wc, Exhaust Airflow @ 0.000 in SP 2,353 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 3/4 hp, Assembly Assembled, Number of Speeds Variable, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.