Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Exhauster, 3 Phase, 1-1/2 hp

  • Mfr # ALX165UBT30150P

  • Zoro # G007963626


product price: $1,135.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Speeds
1
Standards
UL 705
Base Height
2 in
Base Width
24 3/4 in
Speed Controllable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX165UBT30150P
Zoro #
G007963626
UPC #
062345390949
Country of Origin
Canada

Dimensions

Base Height
2 in
Base Width
24 3/4 in
Base Length
24 3/4 in
Overall Height
31 1/8 in
Cutout Length
20.8 in
Wheel Diameter
16 1/2 in
Overall Width
37 1/2 in
Overall Depth
24 3/4 in

Details

Number of Speeds
1
Standards
UL 705
Item
Upblast Exhauster
Speed Controllable
Yes
Wheel Type
Backward Inclined
Housing Material
Aluminum
Phase
3
Drive Type
Belt Drive
Includes
Drives, Motors, Wired Disconnect
Wheel Material
Aluminum
Sound Level
26 sones @ 1/2 in SP
Exhaust Airflow @ 0.250 in SP
2,929 cfm
Exhaust Airflow @ 0.500 in SP
2,847 cfm
For Air Type
Clean Air
Includes Motor
Yes
Mount Type
Roof Curb
Maximum Static Pressure
1 1/2 in wc
Includes Drive Package
Yes
Motor Horsepower
1 1/2 hp
Exhaust Airflow @ 0.375 in SP
2,903 cfm
Power Source
Electric Corded
Features
Quick Release Latches for Easy Motor Access, Units upto 24 in can be Wall Mounted
Brake Horsepower
1 3/100 hp
Weight
108 lb
Application
Commercial Buildings, Offices, Restaurants, Warehouses
Housing Material Fabrication
Spun
Series
ALX-UB
Exhaust Airflow @ 0.000 in SP
3,050 cfm
Electrical Connection
Wire Leads
Airflow @ 0.000 in SP
3,050 cfm
Exhaust Airflow @ 0.125 in SP
3,006 cfm
Assembly
Assembled
Motor Speed
1,646 RPM
High-Efficiency Motor
No
For High-Static Pressure Applications
Yes
Nameplate Voltage
575V
Motor Enclosure
Open Dripproof
Base Shape
Square
Maximum Inlet Air Temperature
300 Degrees F

Description

Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 24 3/4 in, Base Length 24 3/4 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 3,050 cfm, Nameplate Voltage 575V AC, Phase 3, Motor Horsepower 1 1/2 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.