
Upblast Exhauster, 3 Phase, 1 hp
Mfr # ALX150UBT30100P
Zoro # G907963986
product price: $1,057.99
/eaKey Features
Number of Speeds
1
Includes
Drives, Motors, Wired Disconnect
Base Length
21 in
Standards
UL 705
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALX150UBT30100P
Zoro #
G907963986
UPC #
062345390918
Country of Origin
Canada
Dimensions
Base Length
21 in
Overall Height
26 1/8 in
Base Width
21 in
Base Height
2 in
Cutout Length
17 in
Overall Width
32 1/8 in
Wheel Diameter
15 in
Overall Depth
21 in
Description
Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 21 in, Base Length 21 in, Base Shape Square, Maximum Static Pressure 1 3/4 in wc, Exhaust Airflow @ 0.000 in SP 2,443 cfm, Nameplate Voltage 575V AC, Phase 3, Motor Horsepower 1 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.