Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Exhauster, 3 Phase, 1 hp

  • Mfr # ALX165UBT30100P

  • Zoro # G207963938


product price: $1,125.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Speeds
1
Standards
UL 705
Phase
3
Wheel Material
Aluminum
Speed Controllable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX165UBT30100P
Zoro #
G207963938
UPC #
062345389943
Country of Origin
Canada

Dimensions

Overall Height
31 1/8 in
Base Width
24 3/4 in
Base Length
24 3/4 in
Base Height
2 in
Cutout Length
20.8 in
Wheel Diameter
16 1/2 in
Overall Width
37 1/2 in
Overall Depth
24 3/4 in

Details

Number of Speeds
1
Standards
UL 705
Phase
3
Wheel Material
Aluminum
Speed Controllable
Yes
Includes
Drives, Motors, Wired Disconnect
Drive Type
Belt Drive
Housing Material
Aluminum
Item
Upblast Exhauster
Wheel Type
Backward Inclined
Sound Level
21 sones @ 1/2 in SP
Electrical Connection
Wire Leads
Application
Commercial Buildings, Offices, Restaurants, Warehouses
Exhaust Airflow @ 0.250 in SP
2,471 cfm
Assembly
Assembled
Includes Drive Package
Yes
Exhaust Airflow @ 0.125 in SP
2,554 cfm
Exhaust Airflow @ 0.375 in SP
2,419 cfm
Power Source
Electric Corded
Housing Material Fabrication
Spun
Features
Quick Release Latches for Easy Motor Access, Units upto 24 in can be Wall Mounted
Exhaust Airflow @ 0.500 in SP
2,350 cfm
Motor Horsepower
1 hp
Motor Speed
1,489 RPM
Mount Type
Roof Curb
Airflow @ 0.000 in SP
2,598 cfm
For Air Type
Clean Air
Exhaust Airflow @ 0.000 in SP
2,598 cfm
Brake Horsepower
33/50 hp
Includes Motor
Yes
Series
ALX-UB
Weight
108 lb
Maximum Static Pressure
1 1/4 in wc
High-Efficiency Motor
No
Motor Enclosure
Open Dripproof
Nameplate Voltage
575V
For High-Static Pressure Applications
Yes
Maximum Inlet Air Temperature
300 Degrees F
Base Shape
Square

Description

Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 24 3/4 in, Base Length 24 3/4 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 2,598 cfm, Nameplate Voltage 575V AC, Phase 3, Motor Horsepower 1 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.