Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Exhauster, 3 Phase, 1 hp

  • Mfr # ALX180UBT30100M

  • Zoro # G807963567


product price: $1,288.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Speeds
1
Base Width
28 in
Wheel Material
Aluminum
Wheel Type
Backward Inclined
Standards
UL 705
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX180UBT30100M
Zoro #
G807963567
UPC #
062345390963
Country of Origin
Canada

Dimensions

Base Width
28 in
Base Length
28 in
Overall Height
31 3/4 in
Base Height
2 in
Wheel Diameter
18 1/4 in
Overall Width
37 1/2 in
Cutout Length
20.8 in
Overall Depth
28 in

Details

Number of Speeds
1
Wheel Material
Aluminum
Wheel Type
Backward Inclined
Standards
UL 705
Phase
3
Speed Controllable
Yes
Housing Material
Aluminum
Item
Upblast Exhauster
Includes
Drives, Motors, Wired Disconnect
Drive Type
Belt Drive
Exhaust Airflow @ 0.000 in SP
3,504 cfm
Includes Motor
Yes
Motor Speed
1,293 RPM
Mount Type
Roof Curb
Weight
116 lb
Airflow @ 0.000 in SP
3,504 cfm
Sound Level
25 sones @ 1/2 in SP
Includes Drive Package
Yes
Brake Horsepower
19/20 hp
Exhaust Airflow @ 0.375 in SP
3,217 cfm
Maximum Static Pressure
1 1/4 in wc
Electrical Connection
Wire Leads
Series
ALX-UB
Motor Horsepower
1 hp
Housing Material Fabrication
Spun
Assembly
Assembled
For Air Type
Clean Air
Power Source
Electric Corded
Application
Commercial Buildings, Offices, Restaurants, Warehouses
Features
Quick Release Latches for Easy Motor Access, Units upto 24 in can be Wall Mounted
Exhaust Airflow @ 0.250 in SP
3,327 cfm
Exhaust Airflow @ 0.500 in SP
3,114 cfm
Exhaust Airflow @ 0.125 in SP
3,416 cfm
For High-Static Pressure Applications
Yes
High-Efficiency Motor
No
Base Shape
Square
Maximum Inlet Air Temperature
300 Degrees F
Nameplate Voltage
230/460V
Motor Enclosure
Open Dripproof

Description

Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 28 in, Base Length 28 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 3,504 cfm, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 1 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.