
Upblast Exhauster, 3 Phase, 2 hp
Mfr # ALX180UBT30200P
Zoro # G307963616
product price: $1,360.99
/eaKey Features
Number of Speeds
1
Overall Height
31 3/4 in
Phase
3
Wheel Material
Aluminum
Base Length
28 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALX180UBT30200P
Zoro #
G307963616
UPC #
062345389967
Country of Origin
Canada
Dimensions
Overall Height
31 3/4 in
Base Length
28 in
Base Width
28 in
Base Height
2 in
Wheel Diameter
18 1/4 in
Overall Width
37 1/2 in
Cutout Length
20.8 in
Overall Depth
28 in
Description
Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 28 in, Base Length 28 in, Base Shape Square, Maximum Static Pressure 1 3/4 in wc, Exhaust Airflow @ 0.000 in SP 3,967 cfm, Nameplate Voltage 575V AC, Phase 3, Motor Horsepower 2 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.