Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Exhauster, 3 Phase, 2 hp

  • Mfr # ALX245UBT30200P

  • Zoro # G907963580


product price: $1,949.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Number of Speeds
1
Wheel Material
Aluminum
Drive Type
Belt Drive
Standards
UL 705
Wheel Type
Backward Inclined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX245UBT30200P
Zoro #
G907963580
UPC #
062345391069
Country of Origin
Canada

Dimensions

Base Length
33 1/8 in
Base Width
33 1/8 in
Overall Height
37 in
Base Height
2.5 in
Cutout Length
29 in
Overall Width
43 3/4 in
Wheel Diameter
24 1/2 in
Overall Depth
33 1/8 in

Details

Number of Speeds
1
Wheel Material
Aluminum
Drive Type
Belt Drive
Standards
UL 705
Wheel Type
Backward Inclined
Phase
3
Speed Controllable
Yes
Housing Material
Aluminum
Item
Upblast Exhauster
Includes
Drives, Motors, Wired Disconnect
Series
ALX-UB
Motor Speed
979 RPM
Exhaust Airflow @ 0.000 in SP
6,186 cfm
Electrical Connection
Wire Leads
Assembly
Assembled
Weight
183 lb
Exhaust Airflow @ 0.375 in SP
5,542 cfm
Includes Drive Package
Yes
Brake Horsepower
1 29/50 hp
Includes Motor
Yes
Power Source
Electric Corded
Motor Horsepower
2 hp
Exhaust Airflow @ 0.500 in SP
5,289 cfm
Exhaust Airflow @ 0.250 in SP
5,772 cfm
Features
Quick Release Latches for Easy Motor Access, Units upto 24 in can be Wall Mounted
Application
Commercial Buildings, Offices, Restaurants, Warehouses
Airflow @ 0.000 in SP
6,186 cfm
Maximum Static Pressure
1 1/4 in wc
Exhaust Airflow @ 0.125 in SP
5,968 cfm
For Air Type
Clean Air
Mount Type
Roof Curb
Housing Material Fabrication
Spun
Sound Level
22 sones @ 1/2 in SP
High-Efficiency Motor
No
Motor Enclosure
Open Dripproof
Base Shape
Square
Maximum Inlet Air Temperature
300 Degrees F
For High-Static Pressure Applications
Yes
Nameplate Voltage
575V

Description

Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 33 1/8 in, Base Length 33 1/8 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 6,186 cfm, Nameplate Voltage 575V AC, Phase 3, Motor Horsepower 2 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.