Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Exhauster, 3 Phase, 3 hp

  • Mfr # ALX245UBT30300P

  • Zoro # G607963613


product price: $1,711.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Speeds
1
Phase
3
Housing Material
Aluminum
Base Width
33 1/8 in
Standards
UL 705
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX245UBT30300P
Zoro #
G607963613
UPC #
062345391090
Country of Origin
Canada

Dimensions

Base Width
33 1/8 in
Overall Height
37 in
Base Length
33 1/8 in
Base Height
2.5 in
Wheel Diameter
24 1/2 in
Cutout Length
29 in
Overall Width
43 3/4 in
Overall Depth
33 1/8 in

Details

Number of Speeds
1
Phase
3
Housing Material
Aluminum
Item
Upblast Exhauster
Standards
UL 705
Includes
Drives, Motors, Wired Disconnect
Wheel Type
Backward Inclined
Wheel Material
Aluminum
Speed Controllable
Yes
Drive Type
Belt Drive
Motor Horsepower
3 hp
Power Source
Electric Corded
Features
Quick Release Latches for Easy Motor Access, Units upto 24 in can be Wall Mounted
For Air Type
Clean Air
Assembly
Assembled
Includes Drive Package
Yes
Airflow @ 0.000 in SP
6,913 cfm
Application
Commercial Buildings, Offices, Restaurants, Warehouses
Motor Speed
1,132 RPM
Exhaust Airflow @ 0.125 in SP
6,738 cfm
Brake Horsepower
2 1/5 hp
Exhaust Airflow @ 0.250 in SP
6,562 cfm
Includes Motor
Yes
Maximum Static Pressure
1 1/2 in wc
Exhaust Airflow @ 0.000 in SP
6,913 cfm
Exhaust Airflow @ 0.375 in SP
6,338 cfm
Weight
183 lb
Housing Material Fabrication
Spun
Exhaust Airflow @ 0.500 in SP
6,146 cfm
Sound Level
28 sones @ 1/2 in SP
Electrical Connection
Wire Leads
Mount Type
Roof Curb
Series
ALX-UB
Maximum Inlet Air Temperature
300 Degrees F
Motor Enclosure
Open Dripproof
High-Efficiency Motor
No
Nameplate Voltage
575V
For High-Static Pressure Applications
Yes
Base Shape
Square

Description

Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 33 1/8 in, Base Length 33 1/8 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 6,913 cfm, Nameplate Voltage 575V AC, Phase 3, Motor Horsepower 3 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.