Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Uplast Exhauster, 13-1/2 in Wheel Dia.

  • Mfr # ALX135-UB

  • Zoro # G607963507


product price: $590.18
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Speeds
Variable Speed
Base Width
21 in
Base Length
21 in
Overall Height
25 1/4 in
Wheel Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX135-UB
Zoro #
G607963507
UPC #
0062345368924
Country of Origin
Canada

Dimensions

Base Width
21 in
Base Length
21 in
Overall Height
25 1/4 in
Base Height
2 in
Cutout Size
17 in
Wheel Diameter
13 1/2 in
Overall Diameter
32 1/8 in
Propeller Shaft Diameter
3/4 in
Overall Depth
32 1/8 in
Overall Width
32 1/8 in

Details

Number of Speeds
Variable Speed
Item
Uplast Exhauster
Wheel Material
Aluminum
Drive Type
Belt Drive
Standards
UL 750 (Bird Screen), UL 762 (Grease Collection Box)
Housing Material
Aluminum
Wheel Type
Backward Inclined
For High-Static Pressure Applications
Yes
Maximum Motor Speed
1,800 RPM
Housing Material Fabrication
Spun
Includes Drive Package
No
Features
Quick Release Latches for Easy Motor Access
Maximum Motor Horsepower
3/4 hp
Electrical Connection
Wire Leads
Maximum Static Pressure
1 1/2 in wc
For Air Type
Clean Air
Maximum Airflow
2,009 cfm
Series
ALX
Includes Motor
No
Mount Type
Roof Curb
Application
Commercial Buildings, Factories, Offices, Warehouses
Weight
43 lb
Minimum Airflow
1,400 cfm
Assembly
Unassembled
High-Efficiency Motor
No
Minimum Motor Horsepower
1/4 hp
Base Shape
Square
Minimum Motor Speed
1,800 RPM
Maximum Inlet Air Temperature
300 Degrees F

Description

Uplast Exhauster, Application Commercial Buildings, Factories, Offices, Warehouses, Drive Type Belt Drive, Wheel Diameter 13 1/2 in, Base Diameter Not Applicable, Base Length 21 in, Base Width 21 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Maximum Airflow 2,009 cfm, Minimum Airflow 1,400 cfm, Maximum Motor Horsepower 3/4 hp, Minimum Motor Horsepower 1/4 hp, Maximum Motor Speed 1,800 RPM, Minimum Motor Speed 1,800 RPM, Assembly Unassembled, Housing Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.