Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Uplast Exhauster, 21-1/4 in Wheel Dia.

  • Mfr # ALX210-UB

  • Zoro # G907963603


product price: $1,065.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Number of Speeds
Variable Speed
Base Length
33 1/8 in
Wheel Type
Backward Inclined
Base Height
2.5 in
Wheel Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX210-UB
Zoro #
G907963603
UPC #
062345398570
Country of Origin
Canada

Dimensions

Base Length
33 1/8 in
Base Height
2.5 in
Overall Height
36 1/4 in
Base Width
33 1/8 in
Overall Diameter
43 3/4 in
Propeller Shaft Diameter
1 in
Cutout Size
29 in
Wheel Diameter
21 1/4 in
Overall Depth
43 3/4 in
Overall Width
43 3/4 in

Details

Number of Speeds
Variable Speed
Wheel Type
Backward Inclined
Item
Uplast Exhauster
Wheel Material
Aluminum
Drive Type
Belt Drive
Standards
UL 750 (Bird Screen), UL 762 (Grease Collection Box)
Housing Material
Aluminum
Maximum Motor Horsepower
3 hp
Electrical Connection
Wire Leads
Includes Drive Package
No
Minimum Motor Horsepower
1/2 hp
Series
ALX
Includes Motor
No
Maximum Motor Speed
1,300 RPM
Maximum Airflow
6,100 cfm
Features
Quick Release Latches for Easy Motor Access
Housing Material Fabrication
Spun
Mount Type
Roof Curb
Application
Commercial Buildings, Factories, Offices, Warehouses
Maximum Static Pressure
2 1/4 in wc
For Air Type
Clean Air
Minimum Airflow
2,900 cfm
Weight
178 lb
For High-Static Pressure Applications
Yes
Assembly
Unassembled
Base Shape
Square
Maximum Inlet Air Temperature
300 Degrees F
High-Efficiency Motor
No
Minimum Motor Speed
1,300 RPM

Description

Uplast Exhauster, Application Commercial Buildings, Factories, Offices, Warehouses, Drive Type Belt Drive, Wheel Diameter 21 1/4 in, Base Diameter Not Applicable, Base Length 33 1/8 in, Base Width 33 1/8 in, Base Shape Square, Maximum Static Pressure 2 1/4 in wc, Maximum Airflow 6,100 cfm, Minimum Airflow 2,900 cfm, Maximum Motor Horsepower 3 hp, Minimum Motor Horsepower 1/2 hp, Maximum Motor Speed 1,300 RPM, Minimum Motor Speed 1,300 RPM, Assembly Unassembled, Housing Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.