Zoro Homepage

Uplast Exhauster, 24-1/2 in Wheel Dia.

  • Mfr # ALX245-UB

  • Zoro # G507963690


product price: $1,096.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Number of Speeds
Variable Speed
Wheel Type
Backward Inclined
Base Height
2.5 in
Standards
UL 750 (Bird Screen), UL 762 (Grease Collection Box)
Wheel Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX245-UB
Zoro #
G507963690
UPC #
062345381374
Country of Origin
Canada

Dimensions

Base Height
2.5 in
Base Length
33 1/8 in
Base Width
33 1/8 in
Overall Height
37 in
Propeller Shaft Diameter
1 in
Overall Diameter
43 3/4 in
Cutout Size
29 in
Wheel Diameter
24 1/2 in
Overall Depth
43 3/4 in
Overall Width
43 3/4 in

Details

Number of Speeds
Variable Speed
Wheel Type
Backward Inclined
Standards
UL 750 (Bird Screen), UL 762 (Grease Collection Box)
Wheel Material
Aluminum
Drive Type
Belt Drive
Housing Material
Aluminum
Item
Uplast Exhauster
Includes Drive Package
No
For High-Static Pressure Applications
Yes
Series
ALX
Application
Commercial Buildings, Factories, Offices, Warehouses
Weight
183 lb
Maximum Motor Horsepower
5 hp
Mount Type
Roof Curb
Maximum Motor Speed
1,200 RPM
Housing Material Fabrication
Spun
Minimum Motor Horsepower
1/2 hp
Features
Quick Release Latches for Easy Motor Access
Includes Motor
No
Maximum Static Pressure
2 1/4 in wc
Electrical Connection
Wire Leads
For Air Type
Clean Air
Maximum Airflow
8,600 cfm
Minimum Airflow
4,700 cfm
Minimum Motor Speed
1,200 RPM
High-Efficiency Motor
No
Maximum Inlet Air Temperature
300 Degrees F
Assembly
Unassembled
Base Shape
Square

Description

Uplast Exhauster, Application Commercial Buildings, Factories, Offices, Warehouses, Drive Type Belt Drive, Wheel Diameter 24 1/2 in, Base Diameter Not Applicable, Base Length 33 1/8 in, Base Width 33 1/8 in, Base Shape Square, Maximum Static Pressure 2 1/4 in wc, Maximum Airflow 8,600 cfm, Minimum Airflow 4,700 cfm, Maximum Motor Horsepower 5 hp, Minimum Motor Horsepower 1/2 hp, Maximum Motor Speed 1,200 RPM, Minimum Motor Speed 1,200 RPM, Assembly Unassembled, Housing Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.