Shop CANARM
See all product information
Create Account
Variable Speed Switch Control For 2 Fans, Silver
- Mfr # MC-3
- Zoro # G002674138
product price:Â
$
88.19
/ea
Key Features
Weight
0.15 lb
Width
3 in
Height
2 in
Length
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC-3
- Zoro #
- G002674138
- UPC #
- 62345604350
- Country of Origin
- China
Dimensions
- Width
- 3 in
- Height
- 2 in
- Length
- 4.75 in
Details
- Weight
- 0.15 lb
- Item
- Speed Switch
Description
VARIABLE SPEED CEILING FAN CONTROL PERMITS CONTROL OF 2 FANS TOGETHER. FORWARD ONLY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.