Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACKMOUNT CONVERTER 115/230V-AC ETHERNET AND COMMUNICATION MODULE

  • Mfr # CCM-1600

  • Zoro # G210376497


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Width
17.4 in
Height
2.8 in
Depth
11.2 in
Standards
CE; UL; CSA; TUV standards; ANSI X3T1; FC-AL; US 21CFR(J); EN 60825-1; UL 1950; IEC-825
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCM-1600
Zoro #
G210376497
UPC #
-
Country of Origin
Unknown

Dimensions

Width
17.4 in
Height
2.8 in
Depth
11.2 in

Details

Item
Media Converter Chassis
Standards
CE; UL; CSA; TUV standards; ANSI X3T1; FC-AL; US 21CFR(J); EN 60825-1; UL 1950; IEC-825

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.