This item is Discontinued.

Canary Products Canary Products ABC592BK Electric Height Adjustable Desk Dual Motor with 4 Pre Set Features & LED Height Screen; Black ABC592BK

Canary Products ABC592BK Electric Height Adjustable Desk Dual Motor with 4 Pre Set Features & LED Height Screen; Black (Discontinued)

  • Mfr # ABC592BK
  • Zoro # G103922824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABC592BK
Zoro #
G103922824
UPC #
738759754300
Country of Origin
China

Description

Sitting down for long periods of time has been linked to several health concerns, which includes increased blood pressure, high blood sugar, abnormal cholesterol level and excess body fat around the waist. Sitting down for long periods of time, unfortunately, can be very difficult to avoid. This is especially true in the present time sitting down in front of the computer for a long time. Our solution to this is our Electric Height Adjustable Desks collection. The is a electric height adjustable desk that allows its users to interchange between sitting and standing.

With its many health benefits you will high incentive to use it on a daily basis. Even if you stand up for an hours, you will start challenging yourself to stand a few minutes longer while you type away. You would have no reason to resort to cup of coffee or energy drinks, because standing while working will simply give you the energy. Canary Products is the clear choice for adjustable height standing desks and all active office equipments.

Specifications
  • Color: Black
  • Dimension: 50" H x 55" W x 26.8" L
  • Weight: 70 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.