Cork Gold & Silver Metallic Wallpaper
Mfr # CZ2482
Zoro # G516159176
product price: $419.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Finish
Cork,Metallic
Material
Cork
Width
36 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CZ2482
Zoro #
G516159176
UPC #
34878706696
Country of Origin
Korea, Republic of
Dimensions
Width
36 in
Length
288 in
Depth
0.025 in
Details
Application
Unpasted
Finish
Cork,Metallic
Material
Cork
Color
Brown
Description
Sustainable, renewable natural Cork becomes a glamorous installation, washed in shimmering pearl-white and accented by splashes of metallic gold. This Cork Wallpaper measures approximately 36 inches wide by 24 feet long, measuring approximately 72 square feet per roll. Organic simplicity and lustrous adornment for the modern home.
- Unpasted heavy weight paper material
- No repeat, random match
- Washable and peelable
- 36-in by 24-ft long roll
- Covers about 72 square feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.