Zoro Homepage

Whisper Shag 6 ft. x 9 ft. Rectangle Area Rug, Light Gray

  • Mfr # WHI1003-69

  • Zoro # G315816201


product price: $1,212.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHI1003-69
Zoro #
G315816201
UPC #
888473810964
Country of Origin
China

Description

Whisper Shag 6 ft. x 9 ft. Rectangle Area Rug Effortlessly emanating a sense of captivating comfort in a dazzling design the flawless pieces found within the Whisper collection by designer Candice Olsen for Surya will fashion the finishing touch for your home d cor. Hand Woven in 100% polyester the striking shag construction of each perfect piece is utterly exquisite radiating a sense of warmth and inviting charm that shines from space to space. Product Care: -However to ensure for a more lasting quality steps must be taken during care and cleaning to protect the durability of your polished piece. High powered vacuums more often than not pull out of the back of rugs causing sprouts and a generally unattractive appearance to a once flawless rug. To counter this effect place your vacuum starting at the edge of the rug using a low setting and high elevation or if possible use hand held attachments when cleaning. As well over time the fibers within your piece will unavoidably begin to weaken. When this occurs regularly yarn will poke out from the edges of your rugs and in order to prevent pulling it is crucial that you do not simply pull the yarn out but rather cut these weak fibers using scissors to maintain the impeccable quality of your Surya rug. As well if spills occur it is crucial that you immediately tend to the area blotting it with a towel to remove the moisture and to prevent any stain from setting. Specifications - Collection: Whisper - Size: 6' x 9' - Country of Origin: India - Construction: Hand Woven - Generic Materials: Polyester - Specific Materials: 100% Polyester - Color: Light Gray - Style: Shag - Pattern: Shag - Shape: Rectangle - Theme: Solid - Gender: Unisex - Assembly Requird: No - Pile: Plush Pile - Pile Height: 1.03 in. - - Weight: 49.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.