Candle Lite 260473 14 oz Tiare Amber Wood Wick Candle

  • Mfr # 260473

  • Zoro # G403693523


product price:  $49.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260473
Zoro #
G403693523
UPC #
076001391805
Country of Origin
United States

Description

Features
  • Consists of white paraffin wax
  • Patterned glass jar with textured metal lid
  • Uniquely fragranced & designed to capture the attention of millennials
  • Burn time up to 90 hours
Specifications
  • Capacity: 14 oz
  • Country of Origin: United States of America
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.