Zoro Homepage

Candle Lite 3297404 18 oz. Lavender Candle

  • Mfr # 157738

  • Zoro # G603693729


product price: $37.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
157738
Zoro #
G603693729
UPC #
-
Country of Origin
United States

Description

Features
  • Everyday Essentials Line
  • Capacity - 18 oz.
  • Scented Candle Jar Filled With Fresh Lavender Breeze Wax.
  • Dimension - 3.9 x 3.9 x 5.8 in.
  • Item Weight - 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.