Cando 10-2020 16 in. Balance Combo Circular Wobble & Rocker Board; Yellow

  • Mfr # 44105

  • Zoro # G203708878


product price:  $78.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44105
Zoro #
G203708878
UPC #
714905050168
Country of Origin
China

Description

The combination wobble and rocker board can be used to strengthen and condition the lower back, improve ankle ROM, balance, body awareness and develop joint mobility and reaction skills. CanDo Balance Board Combo has handles/slots to add band or tubing. The board is durable, heavy-duty and non-skid yet lightweight and compact for portability. 16" circular wobble/rocker board, with 2 x 1" height, yellow MVP instability balls.

Features
  • Balance Combo Circular Wobble & Rocker Board
Specifications
  • Color: Yellow
  • Height: 1"
  • Size: 16"
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.