Cando 10-2032 15 x 18 in. Balance Combo Wobble & Rocker Board; Green

  • Mfr # 48488

  • Zoro # G303708501


product price:  $74.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48488
Zoro #
G303708501
UPC #
714905050236
Country of Origin
China

Description

The combination wobble and rocker board can be used to strengthen and condition the lower back, improve ankle ROM, balance, body awareness and develop joint mobility and reaction skills. CanDo Balance Board Combo has handles/slots to add band or tubing. The board is durable, heavy-duty and non-skid yet lightweight and compact for portability. 15" x 18" wobble/rocker board, with 2 x 2" height, green MVP instability balls.

Features
  • Balance Combo Wobble & Rocker Board
Specifications
  • Color: Green
  • Height: 2"
  • Size: 15" x 18"
  • Weight: 6 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.