Cando 10-3184 9 in. Dual Handle Medicine Ball; Black - 30 lbs

  • Mfr # 469247

  • Zoro # G303864368


product price: $243.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469247
Zoro #
G303864368
UPC #
714905021144
Country of Origin
China

Description

The 9 inch diameter CanDo Dual-Handle Medicine Ball is Ideal for abdominal training, rotational movement and strength training, the dual, soft grip handle is easy to grip with one or two hands. Just the right size handle for a total body workout and perfect for core and torso exercises, the handles enable wide ranges of movements.

Features
  • Dual Handle Medicine Ball
Specifications
  • Color: Black
  • Capacity: 30 lbs
  • Size: 9"
  • Weight: 31 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.