Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cando 10-3287 19.8 lbs Molded Dual Handle Medicine Ball; Silver

  • Mfr # 506867

  • Zoro # G803708520


product price: $166.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
506867
Zoro #
G803708520
UPC #
714905051233
Country of Origin
China

Description

CanDo Molded Handle Medicine Ball is ideal for abdominal training, rotational movement and strength training, the dual, soft grip handle is easy to grip with one or two hands. Just the right size handle for a total body workout and perfect for core and torso exercises, the handles enable wide ranges of movements.

Features
  • Molded Dual Handle Medicine Ball
Specifications
  • Color: Silver
  • Capacity: 19.8 lbs
  • Weight: 20 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.