Zoro Homepage

Cando 10-3382-2 3 lbs Weight Straps Set; Green

  • Mfr # 10-3382-2

  • Zoro # G103708466


product price: $36.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-3382-2
Zoro #
G103708466
UPC #
714905064301
Country of Origin
China

Description

The CanDo Weight Straps are perfect for aerobic and fitness core training. They help increase strength and help tone arms, wrists, shoulders and ankles. The soft, comfortable material will not slip off your wrist or ankle. These straps have a durable covering with padding. The hook/loop strap with D-ring closure allows for a snug fit.

Features
  • Weight Straps Set
Specifications
  • Color: Green
  • Capacity: 3 lbs
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.