Zoro Homepage

Cando 10-5256 Band Exercise Loop - 10 Inch Long - Silver - XX-Heavy

  • Mfr # 1226030

  • Zoro # G803764908


product price: $52.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1226030
Zoro #
G803764908
UPC #
714905002785
Country of Origin
China

Description

  • High quality latex exercise band pre-formed into a loop.
  • Do not have to cut and tie it before performing exercises.
  • Use the pre-made exercise loop to perform almost any upper or lower body exercise.
  • Comes in three lengths to accommodate for different exercise requirements.
  • Highly portable band can be taken anywhere.
  • 7 Progressive levels of resistance to accommodate the lightest to the strongest needs.
  • Lengths represent loop when it is flat.
  • 10" Loop is equivalent to 20" of flat band cut and tied in a knot.
  • Loops are 3" wide.
  • Silver XX Heavy.
  • Dimension: 10" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.