Cando 30-1955 34 x 18 in. Donut Ball; Blue

  • Mfr # 30-1955

  • Zoro # G603708935


product price: $66.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-1955
Zoro #
G603708935
UPC #
714905053510
Country of Origin
China

Description

CanDo Donut Ball offers a unique balance challenge. The shape offers benefits of a balance ball including core strength and balance improvement. The inflation pump is not included.

Exercise equipments can be a great addition to your every exercise and work out as you can use them to add weights to bodyweight exercises. Make your body fit by use these equipments, which allow your body to get stronger. Our products have durable and quality material for extra safety and comfort.

Features
  • Donut Ball
Specifications
  • Color: Blue
  • Size: 34" x 18"
  • Weight: 4 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.