CanDo CanDo-10-0551-1 2 lbs Vinyl Coated Dumbbell; Violet

  • Mfr # CanDo-10-0551-1

  • Zoro # G603780009


product price:  $33.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CanDo-10-0551-1
Zoro #
G603780009
UPC #
714905006653
Country of Origin
China

Description

Exercise equipments can be a great addition to your every exercise and work out as you can use them to add weights to bodyweight exercises. Make your body fit by use these equipments, which allow your body to get stronger. Our products have durable and quality material for extra safety and comfort.

Features
  • Vinyl coating gives weight a comfortable feel
Specifications
  • Color: Violet
  • Dumbbell Weight: 2 lbs
  • Weight: 3 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.