CanDo CanDo-30-2341 6 x 12 in. Full Skin PE Foam Half Round Roller - White

  • Mfr # CanDo-30-2341

  • Zoro # G803957201


product price:  $32.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CanDo-30-2341
Zoro #
G803957201
UPC #
714905034427
Country of Origin
China

Description

Features
  • Extruded as a half-circle, not sliced in half - this process gives the flat side a skin
  • Half-round roller does not bow or warp
Specifications
  • Color: White
  • Version: Half Round
  • Size: 6" x 12"
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.