Connector, Round, 8mm Female, 5m, 3 Pin

  • Mfr # RC08S-F0M030150

  • Zoro # G7139437


product price:  $21.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RC08S-F0M030150
Zoro #
G7139437
UPC #
-
Country of Origin
United States

Details

Item
Connector,Rnd,8mm Female,5 Meter, 3 Pin

Description

Connector,Rnd,8mm Female,5 Meter, 3 Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.