Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve Conector, Nylon

  • Mfr # G5100-1010000

  • Zoro # G6135631


product price: $7.25
/ea

Key Features

Size
7/16"
Type
Ground Down
Material of Construction
Nylon
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Includes
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G5100-1010000
Zoro #
G6135631
UPC #
-
Country of Origin
United States

Dimensions

Size
7/16"
Thread Size
PG9

Details

Type
Ground Down
Material of Construction
Nylon
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Includes
Connector
For Use With
Any Compatible Valve
Item
F109 Cp Tube Outlet 1 1/4 X 36 X 5 Bend
Fits Brand
Spartan, Parker, ARO, Dayton, Norgren, ASCO
Compliance
CE

Description

Solenoid Valve Connector, Fits Brand ARO, ASCO, Dayton, Norgren, Parker, Spartan, Includes Connector, Ground Down, Size 7/16 in, PG9 Thread Size, Material of Construction Nylon, For Use With Any Compatible Valve, Compliance CE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.