Zoro Homepage

Canless Air, Rechargable, 18.2 oz.

  • Mfr # CA-202

  • Zoro # G4671764


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Size
18.2 oz
Net Weight
18.2 oz
Recommended For
Clean Computers, Keyboards, Servers, Sensitive Electronic Equipment, Camera Lenses and Mirrors, High End Medical Equipment, Displays in Retail Stores, IT Departments
Includes
Straws and Charger
Product Type
Compressed Air Duster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-202
Zoro #
G4671764
UPC #
639713534771
Country of Origin
United States

Dimensions

Size
18.2 oz
Container Size
18.2 oz

Details

Item
Aerosol Duster
Net Weight
18.2 oz
Recommended For
Clean Computers, Keyboards, Servers, Sensitive Electronic Equipment, Camera Lenses and Mirrors, High End Medical Equipment, Displays in Retail Stores, IT Departments
Includes
Straws and Charger
Product Type
Compressed Air Duster

Description

Aerosol Duster, Recommended For Clean Computers, Keyboards, Servers, Sensitive Electronic Equipment, Camera Lenses and Mirrors, High End Medical Equipment, Displays in Retail Stores, IT Departments, Net Weight 18.2 oz, Size 18.2 oz, Includes Straws and Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.