Zoro Homepage

Easi-Troll ST Manual Downrigger

  • Mfr # 1901020

  • Zoro # G012299147


product price: $265.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1901020
Zoro #
G012299147
UPC #
29402037759
Country of Origin
United States

Description

Easi-Troll ST More control at every turn. Take command of controlled depth fishing when you equip your boat with our Easi-Troll manual downriggers. Perfect for smaller boats, each model allows for quick line retrieval and controlled, one-handed weight descent. FAST RETRIEVAL RATE Our Easi-Troll models feature an innovative design that lets you pull your lines back in with less cranking effort. The quicker you can retrieve your lines, the quicker you can get back to catching fish. CONTROLLED WEIGHT DESCENT Get controlled, accurate bait positioning thanks to the One-Hand Clutch Deploy on all Cannon manual downriggers. It's designed to gradually, precisely lower your weight and lure into the strike zone. Features: Fast, effortless 1.5:1 retrieval speed One-Hand Clutch Deploy for simple, precise bait positioning Enclosed boom end pulley prevents line jumping Easy-Access Universal Mounting Base - same as our electric models Single axis rod holder - fully adjustable, both front to back and side to side 24in Stainless Steel Boom Ergonomic crank handle Three-digit depth counter Pre-spooled with 150ft of 150-lb test stainless steel cable and includes a line release Limited lifetime warranty

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.