Zoro Homepage

Magnum 10 Electric Downrigger

  • Mfr # 1902305

  • Zoro # G112299191


product price: $711.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1902305
Zoro #
G112299191
UPC #
29402033522
Country of Origin
United States

Description

Magnum 10 Electric Downrigger Seriously tough. Seriously powerful. Magnum 10 is the go-to downrigger for serious anglers for exactly these reasons. Its ruggedness and reliability have been proven on the water, year after year. But smart anglers know Magnum 10 has a sophisticated side too. Features: Auto Up - Flip the up/down switch and your Magnum automatically retrieves your weight, stopping at the water line. Three-Digit Depth Counter - Always know exactly where your weights are with the easy to read three-digit depth counter. Short-Stop - When retrieving a weight, your downrigger will automatically stop it at the waterline. This eliminates cable strain caused by bouncing, stops the weight from hitting the boom end, and prevents weights from hitting the hull. Positive Ion Control PIC - Your boat electronics create a fish-repelling negative energy field in the water. Positive Ion Control neutralizes the negative energy field so fish will stick closer to your line. Fast Retrieval Rate - 250 feet-per-minute weight retrieval rate. Stainless Steel Telescopic Boom - Extends from 24in to 53in. Composite Spool - Comes pre-spooled with 250ft of 150 lb of stainless steel cable. Dual Axis Rod Holder - Includes one 1 rear mount rod holder. Removable Side Plate - Easily access the spool to switch lines, fix snags and make adjustments. Includes - Universal Mounting Base, Low-Profile Swivel Base, line terminator, one 1 Uni-line releases, and manual crank handle.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.