Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Optimum Electric Downrigger, Black

  • Mfr # 1902335

  • Zoro # G300688493


product price: $1,602.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1902335
Zoro #
G300688493
UPC #
-
Country of Origin
United States

Description

Optimum provides the intelligence needed to put the bait where the fish are. Precisely troll any lure while presenting depth and 2D sonar data on a full color LCD display. Features include depth cycling, preset depths, bottom tracking, positive ion control, Auto Up, and Waterline 0. Optimum also wirelessly networks up to 4 downriggers which can be controlled simultaneously through the Cannon mobile app or a Humminbird fish finder. Compatibility with Fish Hawk Electronics allows you to monitor your bait's depth, temperature and speed on Optimum’s ultra-bright screen. Includes manual crank handle, integrated ball storage hook, 400' of 150-lb stainless cable, line terminator and 2 Uni-Line releases. 20 lb. weight capacity.250 feet-per-minute retrieval speed is the industry's fastest; Five adjustable retrieve and deploy speeds; Heavy-duty telescopic boom extends from 24" to 53"; Includes two dual axis adjustable rod holders; Easy spool access; Includes mounting base and low-profile 360 ̊ swivel base; Includes Line Terminator with two Uni-Line Releases; Waterproof connections; 20-lb weight capacity; Corrosion-resistant construction; ; Composite spool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.