Optimum™ 10 Tournament Series (TS) BT Electric Downrigger

  • Mfr # 1902340

  • Zoro # G003532734


product price:  $1,766.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1902340
Zoro #
G003532734
UPC #
29402046898
Country of Origin
United States

Description

OptimumTM 10 Tournament Series (TS) BT Electric Downrigger

The Smart, Connected, Electric Downrigger

If you want to put bait on target, you’ve got to fish smarter. The OptimumTM downrigger is positively ingenious. This smart, connected system gives you access to critical trolling data and lets you raise, lower and cycle weights using the full-color LCD display, your Humminbird® fish finder, or even your mobile device. No matter where you are on the boat, you’re in charge. And the fish won’t know what hit them.

See It All, Everywhere.

Every Optimum has a full-color 3.5" LCD display. Choose from multiple screen view options to get the trolling data you’re after, and two modes (light/dark) for readability in any light.

Experience Full Wireless Connectivity

Running multiple lines is easier than ever, because complicated wiring is a thing of the past. You can network up to four Optimum downriggers wirelessly.

Download the App

With the Cannon® app on your mobile device, you’ll have trolling data at your fingertips and total control of your Optimum downriggers from anywhere on your boat. It even keeps your Optimum software up to date.

Experience In-Depth Knowledge

Integrate with the Fish HawkTM X4D System (sold separately) to get the true running depth and speed of your weight, the temperature at the weight, plus surface temperature and speed.

Enjoy Total Control

Through the One-Boat NetworkTM, you can view critical trolling information and control your downriggers from anywhere on the boat using the Optimum downrigger display, Humminbird fish finder or the Cannon app on your mobile device.

Key Features:

  • Depth Cycling - Seeing fish at a certain depth? Cycle your weights up and down at preset intervals in the strike zone and get ready for action.
  • Preset Depths - Too busy to notice your depth after a catch? Your Optimum remembers, so you can put bait in that same spot, fast. It stores up to five preset depths, too.
  • Bottom Tracking - Automatically keep your bait at a preset distance from the bottom.
  • Positive Ion Control - Create a fish-attracting field of energy by emitting positive ions from your cable. Fully adju

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.