Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gun Safe, 2 1/4 in H, Digital Combination

  • Mfr # GV1050-19

  • Zoro # G021723916


product price: $156.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV1050-19
Zoro #
G021723916
UPC #
751077900013
Country of Origin
China

Description

Gun Safe, Color Black, Material Steel, Outside Height 12 in, Outside Width 5 1/2 in, Outside Depth 8 1/4 in, Inside Height 2 1/4 in, Inside Width 6 5/8 in, Inside Depth 10 in, Features Backup Key for Peace of Mind, Lightning-Fast Auto Slide-Out Drawer, Patented No-Eyes Keypad, Unmatched 5-Star Security, Versatile, Mountable and Silent, Includes Dimpled Manual Key, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.