
UNI-TROLL™ MANUAL DOWNRIGGER (CANNON DOWNRIGGERS)
Mfr # 1901130
Zoro # G200688630
product price: $402.99
/ea
Free Shipping & Returns
Key Features
Includes
Line Release
Material
Stainless Steel
Features
Depth Counter, 2:1 Retrieval Speed, Low-Profile Swivel Base, Heavy-Duty Telescopic Boom
Product Type
Downrigger
Series
Uni-Troll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1901130
Zoro #
G200688630
UPC #
-
Country of Origin
Unknown
Details
Includes
Line Release
Material
Stainless Steel
Features
Depth Counter, 2:1 Retrieval Speed, Low-Profile Swivel Base, Heavy-Duty Telescopic Boom
Product Type
Downrigger
Series
Uni-Troll
Description
Uni-TrollTM 10 Manual Downrigger
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.