Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon 0384B003AA (GPR-18) Toner, 8300 Page-Yield, Black 0384B003

0384B003AA (GPR-18) Toner, 8300 Page-Yield, Black (Discontinued)

  • Mfr # 0384B003
  • Zoro # G6073004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0384B003
Zoro #
G6073004
UPC #
13803054569
Country of Origin
Japan

Details

Market Indicator Cartridge No.
GPR-18
Item
Print and Imaging Supplies
Max. Page Yield
8300
Color
Black
Remanufactured Cartridge Number
GPR-18
Compatible OEM Model Number
Canon
For Use With
Canon® imageRUNNER 2016, 2020
Product Type
Toner Cartridge
Compatibility
Canon Copiers: imageRUNNER 2016, imageRUNNER 2020
Supply Type
Toner
Device Types
Laser Printer

Description

Canon® 0384B003AA (GPR-18) Toner, 8300 Page-Yield, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.