Shop CANON
See all product information
Create Account
045 Original Standard Yield Laser Toner Cartridge, Black, 1400 Pages
- Mfr # CRTDG045BK
- Zoro # G623364661
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Printer Model
imageClass
Ink/Toner Color
Black
Max. Page Yield
1400 Pages
Compatible OEM Model Number
LBP312dn
Print Technology
Laser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRTDG045BK
- Zoro #
- G623364661
- UPC #
- 13803279894
- Country of Origin
- Japan
- Item
- Toner
- Printer Model
- imageClass
- Ink/Toner Color
- Black
- Max. Page Yield
- 1400 Pages
- Compatible OEM Model Number
- LBP312dn
- Print Technology
- Laser
- Yield Type
- Standard
- Printer Series
- MF630
- Printer Brand
- Canon
Description
Compatible with Canon imageClass MF630 Series, Also works in imageClass LBP612Cdw, Delivers high-quality results, Genuine Canon cartridge for reliability, Single Cartridge System for easy replacement
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.